TCI Citric Acid

Sebelum PPN:
Rp2.199.900
Spesifikasi
AppearanceWhite to Almost white powder to crystal
Degree of Solubility in Water (g/l)590 (20°C)
Melting Point (°C)154
Merck Index (14)2326
Molecular Formula/Molecular WeightC6H8O7 =192.12
Physical State (20°C)Solid
PubChem Substance ID87558243
Purity (Neutralization Titration)min. 98.0 %
Purity/Analysis Method>98.0% (T)
Reaxys Registry Number782061
Size (g)500
Solubility (Insoluble in)Chloroform, Benzene
Solubility (Soluble in)Ether
Solubility in Methanolalmost transparency
Solubility in WaterSoluble
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan