TCI 2-[4-(2-Hydroxyethyl)-1-Piperazinyl]-Ethanesulfonic Acid Sodium Salt

Sebelum PPN:
Rp1.199.900
Spesifikasi
Absorbancesmax. 0.25 (1mol/L, H2O, 250nm); max. 0.15 (1mol/L, H2O, 260nm) (2); max. 0.10 (1mol/L, H2O, 320nm) (3)
AppearanceWhite to Almost white powder to crystal
Degree of Solubility in Water (g/l)704 (20°C)
MDL NumberMFCD00006158
Melting Point (°C)234
Merck Index (14)4654
Molecular Formula/Molecular WeightC8H18N2O4S =238.30
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87570801
Purity (Neutralization Titration)min. 99.0 %
Purity/Analysis Method>99.0% (T)
Reaxys Registry Number883043
SDBS (AIST Spectral DB)4745
Size (g)25
Solubility in WaterAlmost Transparency
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan