TCI 2.4-Dinitrophenylhydrazine Hydrochloride

Sebelum PPN:
Rp1.899.900
Spesifikasi
AppearanceLight yellow to Brown powder to crystal
Condition to AvoidAir Sensitive,Hygroscopic
Effect Test of HPLC DerivatizationEffective as labeling agent for Propionaldehyde
MDL NumberMFCD00050688
Molecular Formula/Molecular WeightC6H6N4O4·HCl =234.60
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87563166
Purity (Argentometric Titration)min. 98.0 % (calcd.on anh.substance)
Purity (HPLC)min. 98.0 area%
Purity/Analysis Method>98.0% (T) (HPLC)
Reaxys Registry Number3636817
SensitivenessColorimetric Test : Turn Red with 2.8ppm Acetone
Size (g)5
Solubility in Hot Dilute HClAlmost Transparency
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas
Use forfor HPLC Labeling
Watermax. 10.0 %

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan