TCI 1,2-Propanediol

Sebelum PPN:
Rp2.399.900
Spesifikasi
AppearanceColorless to Almost colorless clear liquid
Boiling Point (°C)188
Flash Point (°C)104
MDL NumberMFCD00064272
Melting Point (°C)-59
Merck Index (14)7855
Molecular Formula/Molecular WeightC3H8O2 =76.10
NMRConfirm to Structure
Physical State (20°C)Liquid
PubChem Substance ID125310016
Purity (GC)min. 99.0 %
Purity/Analysis Method>99.0% (GC)
Reaxys Registry Number1340498
Refractive Index1.43
SDBS (AIST Spectral DB)472
Solubility (Miscible with)Chloroform, Acetone
Solubility (Soluble in)Benzene, Ether
Solubility in WaterCompletely Miscible
Specific Gravity (20/20)1.04
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan