Electrolux Washer Dryer Ultimate Care 700

Sebelum PPN:
Rp16.999.900
Spesifikasi
Application ProgramsRinse + Spin, Baby care, Easy iron, Denim, Towels, Tub clean, Outdoor, Workwear, Mixed, Curtains, Stuffed toys, Silk, Pillows, Pet hair
ColorMidnight Blue
Control TypeTouch control with knob
Cotton Capacity (kg)11
Dimensions (mm)600x659x850
Door Hinge SideLeft
Drying Cotton Capacity (kg)7
Frequency (Hz)50
Height (mm)850
Included AccessoriesDrain hose hanger, Cover hole, Inlet hose
Installation TypeFreestanding
Maximum Rotation Speed (rpm)1400
Motor TypeEco Inverter
Package Depth (mm)718
Packaging Height (cm)870
Packaging Width (cm)645
Power Consumption (W)2100
Product Depth (mm)659
Product Width (mm)600
Program ListCotton, Eco cotton, DelicatesPlus, Sheets, Sanitise, DuvetCare 60, Spin, Sport, Wool, Quick 15minute, IntelliQuick, WashDry 60, App shortcut
TypeFront Load
Voltage (V)220 to 240
Volume Drum (L)68.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Perfect sensor wash
Removes stubborn stains without the need for special pre-wash treatment. SensorWash technology uses sensors to automatically detect dirt levels and adjust the wash cycle duration accordingly. This feature can help remove up to 53 types of visible stains, including grease, tomato sauce, fruit juice, and pizza.*

*Tested on a 5 kg load with stains from food, household products, and personal care products using the Cotton cycle at 40°C and the StainPro option. Results may vary depending on various factors such as model, load size, type and duration of stains, detergent type, and mineral content in the water.

Auto-select based on load
The new IntelliQuick feature intelligently selects the fastest program based on your load. Thoroughly clean clothes with the right care, in just 45 minutes. No more stress before washing because this technology offers efficient cleaning with the right level of care. Clothes last longer, and water and energy consumption are reduced.

Total care for your bed cover in 60 minutes
DuvetCare 60 uses hot steam to care for and dry your bed cover* or king-size duvet in just 60 minutes. This hot steam helps reduce water and energy usage** while eliminating odors like sweat and reducing dust mites in one convenient program.

*King-sized bed covers are only suitable for machines with a 12/13 kg capacity. Smaller bed covers are suitable for all machines.
**Compared to a normal wash and dry cycle.

Sanitize your clothes*
The Sanitise program, verified by Swissatest, combines a wash and steam cycle at temperatures above 60°C to eliminate more than 99.99% of common bacteria and viruses*. Pollen and allergens are also reduced, resulting in clean, hygienic clothes with every wash.

* Tested for Candida albicans, Bacteriophage MS2, and Escherichia coli in external testing by Swissatest Testmaterialien AG in 2021 ("Test Report No. 202120117, 20232072").

Special care for delicate clothes
DelicatesPlus keeps your favorite clothes long-lasting, with optimal drum movement and speed during washing. This program is specially designed to care for delicate materials, including premium cotton, so they last longer and reduce the risk of damage from repeated washing.

Safe for hand-washed wool
Don't hesitate to wash your favorite wool garments in this washing machine, even if they're labeled specifically for hand washing. Our wool-specific wash cycle uses a low temperature and gentle cycle, and is Woolmark-certified to maintain the softness of wool, just like hand washing.*

*The wool wash cycle on this washing machine has been approved by The Woolmark Company for washing wool garments labeled "hand wash," provided they are used according to the washing machine manufacturer's instructions.

Ulasan Produk

Tidak ada ulasan