Spesifikasi
| Material | Wire Thread Inserts Stainless Steel |
|---|---|
| Thread Repair System | V-COIL |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a thread repair kit for restoring a damaged internal thread with wire thread inserts for controlled thread repair in M 10 x 1.5. The kit logic matters because drilling or preparation, STI tapping, insert installation, and final checking must fit the same repair size.
Metric thread selection is based on nominal diameter and pitch, so both values must match the screw connection or drawing. The kit should be selected by the component thread, available wall thickness, and the required installation workflow. Keep the setup controlled by checking alignment, chip removal, seating position, and final thread engagement.
Kit components
- 1x 1 x STI-Short Machine Taps, ForD, HSS-G, 10 x 1.5 03015
- 1x 1 x Tang Break Tools, No. 13 07013
- 1x 15 x Wire thread inserts - type S - free running M 10 x 1.5 – 1.5 D 07315
- 1x 1 x Inserting tool with locking ring, No. 13 08013
- 1x 1 x STI Twist drill 10.4 mm 00104
Step:
- Compare M 10 x 1.5 with the component drawing or the original fastener before selecting the kit.
- Remove contamination and damaged thread material from the repair area.
- Use the preparation tool from the kit sequence while keeping the tool aligned with the original axis.
- Tap the receiving thread with the matching STI tap from the repair system.
- Clean the prepared thread before the insert touches the component.
- Drive the insert into the thread with the installation tool specified for the kit.
- Finish the installation step by removing the tang if required.
- Verify smooth screw engagement and document the repair where your process requires traceability.
Metric thread selection is based on nominal diameter and pitch, so both values must match the screw connection or drawing. The kit should be selected by the component thread, available wall thickness, and the required installation workflow. Keep the setup controlled by checking alignment, chip removal, seating position, and final thread engagement.
Kit components
- 1x 1 x STI-Short Machine Taps, ForD, HSS-G, 10 x 1.5 03015
- 1x 1 x Tang Break Tools, No. 13 07013
- 1x 15 x Wire thread inserts - type S - free running M 10 x 1.5 – 1.5 D 07315
- 1x 1 x Inserting tool with locking ring, No. 13 08013
- 1x 1 x STI Twist drill 10.4 mm 00104
Step:
- Compare M 10 x 1.5 with the component drawing or the original fastener before selecting the kit.
- Remove contamination and damaged thread material from the repair area.
- Use the preparation tool from the kit sequence while keeping the tool aligned with the original axis.
- Tap the receiving thread with the matching STI tap from the repair system.
- Clean the prepared thread before the insert touches the component.
- Drive the insert into the thread with the installation tool specified for the kit.
- Finish the installation step by removing the tang if required.
- Verify smooth screw engagement and document the repair where your process requires traceability.
Warning
Confirm M 10 x 1.5, the insert length, and every included tool before starting the repair.Feature
- kit structure keeps the repair workflow connected to M 10 x 1.5- coordinated preparation, STI tapping, insertion, and checking steps reduce the risk of mixing tools from different sizes
- insert repair can retain the original screw size when the component condition allows controlled preparation
- existing scope of supply data lists 5 component lines for this kit
Drawbacks
- A repair kit only works when the damaged component can be prepared correctly; replace the component or use a different repair method if alignment or remaining wall strength is not sufficient.
Use
- rebuilding stripped or worn M 10 x 1.5 threads using an insert based repair sequence- service cases where replacing the complete component is less practical than repairing the thread
- repeatable repair preparation using coordinated drilling, STI tapping, inserting, and checking steps
- tool room or field service work where all required kit parts must stay matched to the thread size
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
