Tungaloy Turning Insert FNMG Series

Sebelum PPN:
Rp209.900 - Rp219.900
Spesifikasi
ApplicationInserts
Body MaterialCarbide
Cutting DirectionNeutral
Cutting Edge Effective Length (mm)3
Cutting Edge Length (mm)11.6
Cutting Edge MaterialCarbide
Fixing Hole Diameter (D1) (mm)3.81
Inscribed Circle Diameter (mm)9.525
Insert Thickness (mm)4.76
Measurement TypeMetric
Tool TypeTurn Negative Inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Make sure to offset the cutting edge position after insert change. Please note that the insert shim may interfere with the workpiece when FNMG insert is used with Q style toolholder to undercut a work diameter of 50 mm or smaller.

Ulasan Produk

Tidak ada ulasan