Tungaloy Turning Insert DNMM Series

Sebelum PPN:
Rp429.900
Spesifikasi
Applicable MaterialSteel; Stainless Steel; Cast Iron
ApplicationInserts
Body MaterialCarbide
Chip Breaker Type57
CoatingTi-compound+Al2O3+TiN
Corner Radius (mm)1.2
Cutting DirectionNeutral
Cutting Edge Effective Length (mm)12.57
Cutting Edge Length (mm)15.5
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)8
Fixing Hole Diameter (D1) (mm)5.16
GradeT9225
Inscribed Circle Diameter (mm)12.7
Insert Thickness (mm)6.35
Maximum Turning Feed (mm/rev)0.8
Measurement TypeMetric
Min D.O.C. (mm)2
Minimum Turning Feed (mm/rev)0.4
Tool TypeTurn Negative Inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan