Tungaloy Turning Insert DNGA Series

Sebelum PPN:
Rp369.900
Spesifikasi
Applicable MaterialHard Materials
ApplicationInserts
Body MaterialCarbide
Chip Breaker TypeFT-LX10
CoatingUncoated
Corner Radius (mm)0.8
Cutting DirectionNeutral
Cutting Edge Effective Length (mm)13.55
Cutting Edge Length (mm)15.5
Cutting Edge MaterialCeramic
Depth Of Cut Maximum (mm)2
Fixing Hole Diameter (D1) (mm)5.16
GradeLX10
Inscribed Circle Diameter (mm)12.7
Insert Thickness (mm)4.76
Maximum Turning Feed (mm/rev)0.2
Measurement TypeMetric
Min D.O.C. (mm)0.02
Minimum Turning Feed (mm/rev)0.05
Tool TypeTurn Negative Inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan