Tungaloy Turning Insert 6V Series

Sebelum PPN:
Rp389.900 - Rp419.900
Spesifikasi
ApplicationInserts
Body MaterialCarbide
Chip Breaker TypeAMT6V-TSF
Cutting DirectionNeutral
Cutting Edge Effective Length (mm)7.9
Cutting Edge MaterialCarbide
Fixing Hole Diameter (D1) (mm)5.16
Insert Thickness (mm)6.35
Measurement TypeMetric
Tool TypeTurn Negative Inserts
UNSPSC23242105
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Please note, when machining with pull face turning method, that 6V TOMG2506... insert may interfere with the workpiece whose external diameter is 70 mm or smaller. *Products are made by license; PrimeTurning is a proprietary technology of AB Sandvik Coromant.

Ulasan Produk

Tidak ada ulasan