Tungaloy Turning Insert 4QP Series

Sebelum PPN:
Rp2.999.900
Spesifikasi
Applicable MaterialHard Materials
ApplicationInserts
Body MaterialCarbide
Chip Breaker TypeFT-CBN
CoatingTiAlN
Corner Radius (mm)0.4
Cutting DirectionNeutral
Cutting Edge MaterialPCBN
Depth Of Cut Maximum (mm)0.5
GradeBXA40
Insert Thickness (mm)4.76
Maximum Turning Feed (mm/rev)0.25
Measurement TypeMetric
Min D.O.C. (mm)0.05
Minimum Turning Feed (mm/rev)0.03
Tool TypeTurn Negative Inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The first letter "T" shows that the standard packing quantity is 10 pieces. The last letter of designation means as below. F: Sharp edge L: Low cutting force type H: Strong cutting edge type W,WL,WJ,WG: Wiper
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan