Tungaloy Turning Insert 3QP Series

Sebelum PPN:
Rp1.899.900 - Rp2.599.900
Spesifikasi
ApplicationInserts
Body MaterialCarbide
Chip Breaker TypeFT-CBN
Clearance Angle Major (°)11
Cutting DirectionNeutral
Cutting Edge MaterialPCBN
Depth Of Cut Maximum (mm)0.5
Measurement TypeMetric
Min D.O.C. (mm)0.05
Minimum Turning Feed (mm/rev)0.03
Tool TypeTurn Ultra Hard Inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The last letter of designation means Edge preparation (EP) as below. Without letter, SR: Standard EP F: Sharp edge E: EP for preventing vibration and for suppressing work deformation L: EP for reducing flank wear LF: EP for reducing burrs LC: EP for reducing crater wear LT, H, HC: EP for reducing fracture W, WL, WJ, WG: Wiper
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan