Tungaloy Milling Insert XVCT-AM Series

Sebelum PPN:
Rp789.900
Spesifikasi
Applicable MaterialCast Iron; Hard Materials; Aluminum/Non-Ferrous Materials; Super-Alloys/Titanium
ApplicationShoulder Milling
Body MaterialCarbide
CoatingUncoated
Corner Radius (mm)0.4
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)16
GradeTH10
Insert Length (mm)22.2
Insert Thickness (mm)5.5
Insert width (W1) (mm)11.2
Item CodeTUN6967069
Manufacturer Code6967069
Maximum Feed per Tooth (mm/tooth)0.35
Measurement TypeMetric
Minimum Feed per Tooth (mm/tooth)0.07
Number of Cutting Edges2
Tool TypeMill AL, HTA Geometric Inserts
UnitsM
Wiper edge length (BS) (mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
XVCT AM inserts can be used either with a TPXV/EPXV cutter or TPV/EPV cutter.

Ulasan Produk

Tidak ada ulasan