Tungaloy Milling Insert WNGU-MJ Series

Sebelum PPN:
Rp629.900
Spesifikasi
Applicable MaterialSteel; Stainless Steel; Cast Iron; Hard Materials; Super-Alloys/Titanium
ApplicationSlot Milling
Body MaterialCarbide
CoatingTiAlN
Corner Radius (mm)0.8
Cutting Edge Effective Length (mm)5.6
Cutting Edge MaterialCarbide
GradeAH3135
Inscribed Circle Diameter (mm)6.1
Insert Thickness (mm)4.4
Item CodeTUN6732406
Manufacturer Code6732406
Measurement TypeMetric
Number of Cutting Edges6
Tool TypeDouble sided Inserts
UNSPSC23242105
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan