Tungaloy Milling Insert TNMU-MJ Series

Sebelum PPN:
Rp689.900
Spesifikasi
Applicable MaterialCast Iron; Hard Materials; Super-Alloys/Titanium
ApplicationShoulder Milling
Body MaterialCarbide
CoatingTiCN+Al2O3+TiN
Corner Radius (mm)2
Cutting Edge Effective Length (mm)12
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)11
GradeT1215
Inscribed Circle Diameter (mm)9.525
Insert Thickness (mm)6.72
Item CodeTUN6787292
Manufacturer Code6787292
Maximum Feed per Tooth (mm/tooth)0.3
Measurement TypeMetric
Minimum Feed per Tooth (mm/tooth)0.08
Number of Cutting Edges6
UNSPSC23242105
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan