Tungaloy Milling Insert LNMU06-MJ Series

Sebelum PPN:
Rp679.900
Spesifikasi
Applicable MaterialSteel; Stainless Steel
ApplicationHigh Feed Milling
Body MaterialCarbide
CoatingTiAlSiCrN
Corner Radius (mm)2
Cutting Edge Effective Length (mm)6
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)1.5
GradeAH3225
Inscribed Circle Diameter (mm)12
Insert Thickness (mm)7
Insert width (W1) (mm)12
Item CodeTUN6782087
Manufacturer Code6782087
Maximum Feed per Tooth (mm/tooth)1.5
Measurement TypeMetric
Minimum Feed per Tooth (mm/tooth)0.5
Number of Cutting Edges4
Tool TypeDouble sided Inserts
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan