Tungaloy Drilling Holder MCTR Series

Sebelum PPN:
Rp20.999.900
Spesifikasi
ApplicationGeneral Drilling
Body MaterialSteel
Connection Diameter Machine Side (mm)20
Cutting Diameter (mm)10
Functional Length (mm)289.5
Item CodeTUN4800308
Manufacturer Code4800308
Master Insert Identification (MIID)ZSGT060204R-NDJ
Measurement TypeMetric
Overall Length (mm)341.2
Point Length (mm)1.7
Shank Length ls (mm)50
UNSPSC23242106
UnitsM
Usable Length (mm)264.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool diameter tolerance and applicable tolerance range of hole diameter, please refer to the More Info.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan