Nitoms Summer/Winter Insulation Sheet - Foam Aluminum for Small Windows

Sebelum PPN:
Rp2.899.900
Spesifikasi
Length (mm)900
MaterialAluminum-coated PET polyethylene, seal (polyethylene PET/paper), with acrylic adhesive
Thickness (mm)3.5
Width (mm)460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Recommended for small windows in rooms that receive strong sunlight, such as stairwells, toilets, garages, and studies, to improve heat insulation and heating efficiency.
- The reflective effect of aluminum cuts down on the heat from direct sunlight in the summer.
- The combined effect of the air layer and aluminum sheet enhances heat shielding and insulation performance, suppressing condensation.

Ulasan Produk

Tidak ada ulasan