KYOTO TOOL (KTC) Rechargeable LED Slim Light

Sebelum PPN:
Rp1.799.900
Spesifikasi
Battery UsedBuilt-in lithium-ion battery (3.6V, 3350mAh)
Brightness (Lm)900
Charging Time (hour)2.8
Depth (mm)40
Height (mm)475
Maximum Illumination Time (hour)2.7
Overall Length (mm)475
Power Source3.6V 3350mAh lithium-ion battery (built-in)
StandardRoHS2
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The LEDs are made to Nichia specifications, and 24 LEDs are used.
- It boasts the highest brightness in its class.
- The grip has a powerful magnet at the bottom, allowing it to rotate 360 ​​degrees freely and be easily secured.
- Brightness is controlled by a stepless dial, and color temperature is adjusted using an up-and-down sliding knob.
- The beam angle is approximately 120 degrees.
- The charging time is approximately 165 minutes.
Use
Multipurpose lighting for work and other tasks.

Ulasan Produk

Tidak ada ulasan