SHINRYO Simple ointment mixing machine, Nerisapo-kun

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number68-5331-09
CapacityAvailable: 200g
Included AccessoriesOne stainless steel bowl, one large and one small silicone spatula, one foot controller, and one connector cover.
Mass (kg)Main body: approx. 2g, Stainless steel bowl: approx. 220g
Outer Dimensions (mm)Width 138 x Depth 225 x Height 210 (Height when stainless steel bowl is attached)
Power Consumption (W)90
Power Input (V)AC100 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mixing by hand is hard and tiring... Professional mixing machines are too expensive... This simple ointment mixing machine solves those problems.
This is a semi-automatic type where you press down on the foot controller to rotate the bowl and then press down with a spatula to mix the ingredients.
It mixes more evenly and quickly than by hand, improving the efficiency of dispensing operations.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan