Spesifikasi
| Continuous Operating Time | Approximately 12 hours (using AA alkaline batteries) [at room temperature and humidity] |
|---|---|
| Detectable Gas | Semiconductor material gases (arsine, phosphine, diborane, silane, hydrogen) |
| Dimensions (mm) | 38 x 130 x 32 (excluding protrusions) |
| Operating Temperature Range (°C) | 0 to +40°C, 85% RH or less (but no condensation) |
| Power Supply | 2 x AA alkaline batteries (included) |
| Protection Class | IP22 equivalent (when leather case is attached) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Time | Within 10 seconds (Sensitivity setting for gases at three times the detectable concentration) |
| Type of Display | Intermittent sound and blinking alarm lamp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It detects minute gas leaks in semiconductor material gases.
The alarm sound (intermittent tone) gradually changes speed in response to changes in gas concentration, and becomes a continuous tone when the concentration becomes high, making it easy to pinpoint the location of the gas leak.
This single unit can handle a variety of semiconductor material gases (arsine, phosphine, siborane, silane, hydrogen, etc.).
Significantly smaller and lighter than previous models. A compact body that fits perfectly in your hand.
It features an LCD screen that clearly displays the device's status, including battery level and pump status.
Alarm lights are installed in two locations, on the front and bottom, making it easy to see warnings during operation.
Protection rating equivalent to IP22 (JIS C 0920) (when leather case is attached).
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
The alarm sound (intermittent tone) gradually changes speed in response to changes in gas concentration, and becomes a continuous tone when the concentration becomes high, making it easy to pinpoint the location of the gas leak.
This single unit can handle a variety of semiconductor material gases (arsine, phosphine, siborane, silane, hydrogen, etc.).
Significantly smaller and lighter than previous models. A compact body that fits perfectly in your hand.
It features an LCD screen that clearly displays the device's status, including battery level and pump status.
Alarm lights are installed in two locations, on the front and bottom, making it easy to see warnings during operation.
Protection rating equivalent to IP22 (JIS C 0920) (when leather case is attached).
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification*Detectable concentrations: Arsine/0.5 ppm, Phosphine/0.3 ppm, Diborane/0.2 ppm, Silane/0.5 ppm, Hydrogen/1.0 ppm *Detection method: Hot-wire semiconductor type *Detectable leakage volume: Arsine/2.53 x 10-7 Pa.m3/s, Phosphine/1.52 x 10-7 Pa.m3/s, Diborane/1.01 x 10-7 Pa.m3/s, Silane/2.53 x 10-7 Pa.m3/s, Hydrogen/5.07 x 10-7 Pa.m3/s
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
