IMV Referee Vibration Meter Machine Starter Pack

Sebelum PPN:
Rp58.999.900
Spesifikasi
AS ONE Part Number64-9641-48
Frequency RangeAcceleration: 5-10 kHz, Velocity/Displacement: 10-1 kHz, Envelope acceleration: 500-10 kHz
FunctionVibration severity evaluation judgment, storage function, patrol route measurement function
Mass (g)230 (including batteries)
Measurement ModeOA value measurement
Measuring ItemAcceleration, velocity, displacement, envelope function
Power SupplyAA batteries x 2
Size130(H)x67(W)x28(D) including protrusions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
While vibration-based diagnostics are effective for diagnosing internal faults in rotating machinery, many first-time users find the diagnostic process complex and challenging. The Machine Referee vibration meter solves this problem instantly with its ISO vibration evaluation standard-based diagnostic function. Anyone can easily perform a diagnosis with the touch of a button. Furthermore, this product comes bundled with options, making it ideal for those who want to start using it immediately after purchase.
Feature
Specification
*Maximum measurement values: Acceleration/1000 (m/s2 Peak.RMS), Velocity/200 (mm/s Peak.RMS), Displacement/10 (mm RMS.EQ Peak.EQP-P), Envelope function/200 m/s2 *Sensor used: Piezoelectric accelerometer/pickup *Certification: CE mark *Display language: Alphanumeric characters, symbols

Ulasan Produk

Tidak ada ulasan