OSK Melting point measuring device

Sebelum PPN:
Rp73.999.900
Spesifikasi
AS ONE Part Number65-5536-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conforms to the Japanese Pharmacopoeia.
Displays set value and actual value digitally.
Temperature and speed controlled by microprocessor.
This is a visual melting point measurement.
Easy to observe with a magnifying glass.
Setting values and melting point values are automatically saved.
Automatic magnetic stirrer with bath oil at uniform temperature.
Automatic control, automatic detection, automatic diagnosis, and automatic alarm transmission are possible.
In addition to drugs, it can also measure the melting point of fragrances, dyes, and other organic crystalline substances.
Feature
Specification
*Measurement range: 50~270°C*Accuracy: <200°C ±0.5°C / ≥200°C ±1.0°C*Operating temperature: 15~35°C*Set temperature range: 50~260°C*Heating medium: Silicone oil *Oil tank beaker Capacity: 250mL*Temperature rise rate: 0.5, 1.0, 1.5, 3.0°C/min*Speed accuracy: ≤10%*Heater: 200W*Power supply: AC 110±10%V, 50 or 60Hz*Power consumption: 600W*External dimensions :550x310x470mm *Weight: 32kg

Ulasan Produk

Tidak ada ulasan