New Cosmos Electric Flammable gas detector

Sebelum PPN:
Rp23.999.900
Spesifikasi
Alarm SystemIntermittent sound and blinking alarm lamp
Concentration (ppm)10 (methane, isobutane, etc./detectable)
Detection PrincipleHot wire semiconductor type
Dimensions (mm)38x32x135
Explosion-Proof StructureIntrinsically safe explosion-proof structure (ExiaIIBT3)
Included AccessoriesLeather case/drain filter/filter element/flexible attachment/dust filter/hand strap etc.
Mass (g)Approximately 190 (including leather case)
Power SupplyAA batteries x 2 (included)
Response TimeWithin 5 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It quickly detects even minute gas leaks of as little as 10 ppm and sounds and lights up to alert you. Equipped with a built-in light, it's convenient for working in dark places. [Detectable Gases] Hydrogen, Ammonia, Propane, Benzene, Acetylene, EO, Ethylene, Ethane, Butadiene, etc.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan