New-Era PicoSync Basic Type 10mm Stroke PSTS-SD6-10-QR-RB42 Series

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This structure features two parallel-arranged tables that operate synchronously. It utilizes a thin, high-precision actuator. Suitable for use as a transport table for space-saving air chucks in escape units.
Feature
Specification
*Compatible cylinder diameter (mm): 6*Operation method: double acting*Maximum load: 0.1kg*Pipe connection diameter: M3 x 0.5*Fluid used: air*Material/Finish: Guide table: Stainless steel*Code number: 225-0826

Ulasan Produk

Tidak ada ulasan