New-Era PicoSync 10mm Stroke PSTS-LB6-10-RB Series

Sebelum PPN:
Rp11.999.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This structure features two parallel-arranged tables that operate synchronously. It utilizes a thin, high-precision actuator. Suitable for use as a transport table for space-saving air chucks in escape units.
Feature
Specification
*Suitable cylinder diameter (mm): 6 *Operating method: Double-acting *Maximum load capacity: 0.1 kg *Pipe connection port diameter: M3 x 0.5 *Fluid used: Air *Material/Finish: Guide table: Stainless steel *Code number: 224-9376

Ulasan Produk

Tidak ada ulasan