New-Era Pico synchro basic type stroke 10mm with metal stopper and magnetic switch rail

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This structure has two tables arranged in parallel that operate synchronously. It is a thin, high-precision actuator. For escape units, space-saving air chucks, and transport tables.
Feature
Specification
*Suitable cylinder diameter (mm): 6 *Operating method: Double-acting *Maximum load capacity: 0.1 kg *Pipe connection port diameter: M3 x 0.5 *Fluid used: Air *Material/Finish: Guide table: Stainless steel *Country of origin: Japan *Code number: 225-2328

Ulasan Produk

Tidak ada ulasan