New-Era Pico Rotary Hollow Type with Magnet, Basic Model, Size 2, CTRVS-SD2 Series

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This rack-and-pinion type rotary actuator prioritizes compactness, light weight, and high rigidity. It can be used for reversing and moving arms, reversing hand units, reversing stages, and for suction and transporting workpieces.
Feature
Specification
*Suitable cylinder diameter (mm): 12 *Maximum operating pressure: 0.70 MPa *Minimum operating pressure: 0.15 MPa *Pressure resistance: 1.05 MPa *Operating temperature range: 5 to 60°C *Oscillation method: Rack and pinion *Oscillation angle: 90° *With magnet *Hollow diameter (mm): DIA2.5 *Material/Finish: Body: Aluminum alloy *Code number: 224-9309

Ulasan Produk

Tidak ada ulasan