FESTO Mounting bracket

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo foot mount HNA-63 for ADN/AEN compact cylinders with CLR linear swivel clamp. Corrosion resistant CRC 1 with low corrosion stress. Thread size 63 Compliant with ISO21287 standard Product weight: 328 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: HNA-63 (HNA-63)*Match to inner diameter size: 63mm*Code number: 203-0870

Ulasan Produk

Tidak ada ulasan