FESTO Manual valve G 1/4

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo On/Off valve has an electric actuator with flow in the direction of the silencer (from right to left). It has a piston-type slide and a mechanical spring for reset. Maximum operating pressure is 4 -10 bar and the standard nominal flow rate is 7,000 l/min. Ambient temperature: -10 → 50 °C. Protection class is IP65.
Feature
Specification
*Function: 4/3 Closed*Connection port screw: G 1/4*Thread size: 1/4*Thread standard: G*Manufacturer series: she*Code number: 202-2635

Ulasan Produk

Tidak ada ulasan