FESTO Guide cylinder DGST. DGST series

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Mini Slide DGST-6-50-Y12A features slide and yoke plate in one component. It has high feed force and symmetrical mounting interface. Stroke: 50 mm, Adjustable end position range / front length: 10, 2 mm, Adjustable end position range / rear length: 10, 2 mm, Piston diameter: 6 mm, Drive unit operating mode: yoke
Feature
Specification
*Manufacturer series: DGST. ( DGST*Action: Double*Bore: 6mm*Stroke: 50mm*Maximum working pressure: 8 bar*Model number (P): 8085161*Code number: 203-9567

Ulasan Produk

Tidak ada ulasan