FESTO Guide cylinder DGST. DGST series

Sebelum PPN:
Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Mini Slide DGST-8-40-Y12A features slide and yoke plate in one component. It has high feed force and symmetrical mounting interface. Stroke: 40 mm, Adjustable end position range / front length: 15,8 mm, Adjustable end position range / rear length: 16,1 mm, Piston diameter: 8 mm, Operating mode of the drive unit: yoke
Feature
Specification
*Manufacturer series: DGST. ( DGST*Action: Double*Bore: 8mm*Stroke: 40mm*Maximum working pressure: 8 bar*Model number (P): 8085163*Code number: 203-9535

Ulasan Produk

Tidak ada ulasan