FESTO Flanges

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's trunnion flange ZNCF-63 is made of corrosion-resistant cast steel material. It is copper- and PTFE-free and RoHS compliant (as of October 2022). Thread size 63 Compliant with ISO15552 standard Corrosion resistance classification CRC 2 - Medium corrosive stress Ambient temperature range: -40 → 150 °C Product weight: 687 g
Feature
Specification
*Manufacturer series: ZNCF-63*Match to inner diameter size: 63mm*Product type: Trunnion flange*Code number: 203-0947

Ulasan Produk

Tidak ada ulasan