FESTO Flanges

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo On/Off valve has an electric actuator with flow following the direction of the silencer (from right to left). It has a sliding piston structure and a C-value of 29 l/SBAR. The maximum operating pressure is 4 -10 bar and the standard nominal flow rate is 7,000 l/min. Ambient temperature: -10 → 50 °C. Protection class is IP65.
Feature
Specification
*Manufacturer series: SNCL*Match to inner diameter size: 16mm*Product type: Swivel flange*Code number: 202-2637

Ulasan Produk

Tidak ada ulasan