FESTO Fixing kit

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Multiposition Kit DPNC-32 connects two cylinders with the same piston diameter to form a multiposition cylinder. Corrosion resistant CRC 1 with low corrosion stress. Thread size: 32 Ambient temperature range: -40 → 150 °C Product weight: 291 g Materials copper and PTFE not included
Feature
Specification
*Manufacturer series: DPNC-32*Match to inner diameter size: 32mm*Product type: Mounting kit*Code number: 203-0953

Ulasan Produk

Tidak ada ulasan