FESTO Compact air cylinder ADN series Bore: 6mm Stroke: 5mm

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADN series compact cylinders feature a double acting actuator with position sensing and external piston rod screw to allow movement in any position. They have an M3 pneumatic connection with male thread. The stove diameter is 5mm, the inner diameter is 6mm and can be assembled in any position. Ambient temperature: -10 → 60°C Made from drawn aluminium alloy material
Feature
Specification
*Stroke: 5mm*Bore: 6mm*Action: Double*Manufacturer series: ADN*Code number: 203-9913

Ulasan Produk

Tidak ada ulasan