FESTO Compact air cylinder ADN series Bore: 6mm Stroke: 10mm

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADN series compact cylinders feature a double acting actuator with position sensing and external piston rod screw to allow movement in any position. They have a pneumatic connection of M3 with female thread. The stove diameter is 10mm, the inner diameter is 6mm and can be assembled in any position. Ambient temperature: -10 → 60°C Made from drawn aluminium alloy material
Feature
Specification
*Stroke: 10mm*Bore: 6mm*Action: Double*Manufacturer series: ADN*Code number: 203-9911

Ulasan Produk

Tidak ada ulasan