FESTO Compact air cylinder ADN series Bore: 63mm Stroke: 80mm

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo double-acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air, together with unlubricated air with self-adjusting air end position cushioning, noise reduction, extended service life, increased productivity and production, assembled in any position. The stroke size is 80 mm and the piston rod thread is M12 x 1.25. The impact energy in the end position is 4.8 J. Ambient temperature: -20 → 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 80mm*Bore: 63mm*Action: Double*Manufacturer series: ADN*Code number: 202-8913

Ulasan Produk

Tidak ada ulasan