FESTO Compact air cylinder ADN series Bore: 63mm Stroke: 40mm

Sebelum PPN:
Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo double acting compact cylinder according to ISO21287. Suitable for filtered and lubricated compressed air as well as unlubricated air with flexible cushion ring, assembled in any position. Stroke size is 40 mm and M12x1.25 is the thread of the piston rod. Ambient temperature: -20 → 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 40mm*Bore: 63mm*Action: Double*Manufacturer series: ADN*Code number: 202-8850

Ulasan Produk

Tidak ada ulasan