FESTO Compact air cylinder ADN series Bore: 63mm Stroke: 10mm

Sebelum PPN:
Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double-acting compact cylinder according to ISO21287. Filtered and lubricated compressed air as well as lubricant-free air with flexible cushion ring can be assembled in any position. Stroke size is 10 mm, M12 x 1.25. Piston rod thread diameter is 63 mm. Ambient temperature: -20 → 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 10mm*Bore: 63mm*Action: Double*Manufacturer series: ADN*Code number: 202-8954

Ulasan Produk

Tidak ada ulasan