FESTO Compact air cylinder ADN series Bore: 25mm Stroke: 10mm

Sebelum PPN:
Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air as well as unlubricated air with self-adjusting air end position cushioning for noise reduction, extended service life, increased productivity and production, assembled in any position. The stroke size is 10 mm and M6 thread of the piston rod for a maximum operating pressure of 1.5 → 10 bar. Ambient temperature: -20 → 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 10mm*Bore: 25mm*Action: Double*Manufacturer series: ADN*Code number: 202-8845

Ulasan Produk

Tidak ada ulasan