FESTO Compact air cylinder ADN series Bore: 100mm Stroke: 50mm

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air, together with unlubricated air with self-adjusting air end position cushioning for reduced noise, extended service life, increased productivity and production, assembled in any position, stroke size 50 mm with M16x1.5 thread on piston rod resulting in impact energy of 2.5 J in end position, ambient temperature: -20 → 80 °C, 2 - moderate corrosive stress
Feature
Specification
*Stroke: 50mm*Bore: 100mm*Action: Double*Manufacturer series: ADN*Code number: 202-8839

Ulasan Produk

Tidak ada ulasan