FESTO Clevis SGA-M20X1 5

Sebelum PPN:
Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo On/Off valve has an electric actuator with flow in the direction of the silencer (from right to left). It is a sliding piston type with 3 ports. The maximum operating pressure is 4 -10 bar and the standard nominal flow rate is 1,000 l/min. Ambient temperature: -10 → 50 °C. Protection class is I.
Feature
Specification
*Manufacturer series: SGA*Match to inner diameter size: 20mm*Product type: Rod clevis*Code number: 202-2629

Ulasan Produk

Tidak ada ulasan