FESTO Clevis SGA-M10X1 25

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Rod Clevis - SGA - M10X One of Festo's reliable rod clevises, this SGA - M10X1,25 clevis is one of the various accessories that this product participates in the Simplified Motion series. It is mainly used to fasten or hook mounting brackets. M10x1,25 size The threaded connection is a male M10x1,25 thread Corrosion resistance class 1 - low Ambient temperature range -40 to 150 °C Copper and PTFE free while being RoHS compliant (as of October 2022) The mounting pom, clevis and nut are constructed from zinc-plated steel Forms part of the Simplified Motion series Radial deviation of 5 mm Angle compensation of 120 degrees Features and benefits of the Simplified Motion series The Simplified Motion series combines the simplicity of pneumatics with the advantages of electrical automation tasks. The Simple Motion series offers a range of built-in drives and is the perfect solution when looking for an alternative to the typically complex and complicated traditional electric drive systems for simple movement and positioning tasks. It includes IO-Link and Digital I/O (DIO) eliminating the need for software during operation. The design is simply based on "plug and work". Easy commissioning thanks to the plug-and-work principle: all parameters can be adjusted manually directly on the actuator, no software is required Each drive is designed to be easily moved between two end positions Offers a complete solution with integrated actuator, motor and servo driver Designed for swivel work, also for applications with high loads Has a hollow shaft for integrated ducting of cables and hoses Standardized mounting interface for direct connection to electric mini-slides EGSL, EGSC and egss Integrated end positioning detection Products of the Simplified Motion series: no external servo drives or control cabinets are required for installation Say yes to the Festo Simplified Motion series Integrated - the integrated electronics in the drive is the core of the Simplified Motion series Simple - for commissioning, simply set all relevant parameters directly on the drive (speed and force, reference end position and cushioning, manual operation) Standardized - electrical connection with M12 plug design (4 power pins: power supply for the motor, 8 logic pins for control signals, sensor signals, power supply for the integrated electronics) Pre-connected - IO-Link Use the extended functions available via the PLC (set motion parameters remotely, transfer parameters with copy and backup functions, read function available with extended process parameters)
Feature
Specification
*Manufacturer series: SGA*Compatible products: Swivel cylinder mounting*Match to inner diameter size: 10mm*Product type: Rod clevis*Code number: 202-2593

Ulasan Produk

Tidak ada ulasan