Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo On/Off valve has an electric actuator with flow along the direction of the silencer (from right to left). It has a piston-structure slide and 24 V dc voltage. The working pressure is up to 4 -10 bar and the standard nominal flow rate is 2,600 l/min. Ambient temperature: -10 → 50 °C. Protection class is IP65.
Feature
Specification
*Manufacturer series: SGS*Match to inner diameter size: 10mm*Product type: Rod eye*Code number: 202-2640

Ulasan Produk

Tidak ada ulasan