FESTO bearing

Sebelum PPN:
Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo Trunnion Bearing - LNZ This Festo Trunnion Bearing is designed specifically for DNGZS trunnion mounted cylinders. It is highly dynamic and works by being rigidly mounted to the cylinder but allows the cylinder to move freely, much like the ball and socket joint of the human shoulder. One part of the trunnion bearing interlocks with the cylinder and another part supports the rotation. It can be used with a central trunnion flange or swivel ring. This product is useful as it allows pneumatic actuators to operate with a variety of motions and forces. This Festo Trunnion Bearing is made of crafted alloy aluminum material with a plastic bearing mounted. RS Components also offers other sizes in the LNZG trunnion mounted bearing series (such as LNZG-40). ISO15552 - Compatible with various brands of air cylinders. It can also be used with DNC, DNG, DNGU cylinders with a central trunnion flange or swivel ring (same size). Versatile and can be used in a wide variety of applications Applications Trunnion bearings require a portion of the pressure, so the actuator does not require energy, which is environmentally friendly Lightweight - 83g Ambient temperature range -40°C to 80°C Free of copper and PTFE Forms part of FESTO's Simplified Motion series Features and benefits of the Simplified Motion series The Simplified Motion series combines the simplicity of pneumatics with the advantages of electric automation tasks. The Simplified Motion series offers a range of built-in drives and is the perfect solution when looking for an alternative to the usually complex and complicated traditional electric drive systems for simple movement and positioning tasks. IO-Link and Digital I/O (DIO) are included, eliminating the need for software during operation. The design is simply based on "plug and work". Easy commissioning thanks to the plug-and-work principle: all parameters can be adjusted manually directly on the actuator, no software is required Each drive is designed to be easily moved between two end positions Offers a complete solution with integrated actuator, motor and servo driver Designed for swivel work, also for applications with high loads Has a hollow shaft for integrated ducting of cables and hoses Standardized mounting interface for direct connection to electric mini-slides EGSL, EGSC and egss Integrated end positioning detection Products of the Simplified Motion series: no external servo drives or control cabinets are required for installation Say yes to the Festo Simplified Motion series Integrated - the integrated electronics in the drive is the core of the Simplified Motion series Simple - for commissioning, simply set all relevant parameters directly on the drive (speed and force, reference end position and cushioning, manual operation) Standardized - electrical connection with M12 plug design (4 power pins: power supply for the motor, 8 logic pins for control signals, sensor signals, power supply for the integrated electronics) Pre-connected - IO-Link Use the extended functions available via the PLC (set motion parameters remotely, transfer parameters with copy and backup functions, read function available with extended process parameters)
Feature
Specification
*Manufacturer series: LNZG*Compatible products: DNGZS cylinder with trunnion mounting*Match to inner diameter size: 32mm*Product type: Trunnion support*Code number: 202-2504

Ulasan Produk

Tidak ada ulasan