FESTO Air Roundline Cylinder DSNU Series Bore: 32mm Stroke: 125mm Male G 1/8

Sebelum PPN:
Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo
Its designed with a high-alloy steel barrel to ensure long service life and reliable performance
Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds
The barrel is magnetic, so you can use it for position-sensing applications
Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto The round cylinder uses a variety of mounting options, with or without position detection and additional mounting components. The piston rod thread is M10x1.25 and the stroke size is 1 What type of operating medium is suitable for this cylinder Ambient temperature: -20 → 80 °C High alloy steel material used for the cylinder barrelThis cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality
How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
Feature
Specification
*Stroke: 125mm*Bore: 32mm*Action: Double*Manufacturer Series: DSNU*Pneumatic Connection: G 1/8*Piston Rod Thread Gender: Male*Cushion Type: Air Cushion*Dimensions: 38 x 276.5mm*Length: 276.5mm*Maximum Operating Pressure: 10 bar*Operating Temperature Max: +80°C*Code Number: 202-1794

Ulasan Produk

Tidak ada ulasan