FESTO Air Roundline Cylinder DSNU Series Bore: 10mm Stroke: 10mm Male M5

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-PA This roundline cylinder from Festo provides linear motion in automation systems
Its well-suited for pick-and-place and open/close functions for small loads at low speeds
Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life
Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position
Because it is a double-acting cylinder, you can use it with machinery that needs more than one movement
This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20°C to +80°C, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto The standard based cylinder is used for proximity detection and can be adjusted on both ends with flexible cushioning rings. There are various mounting options available, with or without additional mounting parts. The piston rod thread is M4 and the stroke size is 10 mm. What cover material is used in this unit Ambient temperature: -20 → 80 °C High alloy steel material used for cylinder barrelThis unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant
Can this cylinder be used for position sensing? Yes, the piston rod is magnetic, so it can be used for position sensing.
Feature
Specification
*Stroke: 10mm*Bore: 10mm*Action: Double*Manufacturer Series: DSNU*Pneumatic Connection: M5*Piston Rod Thread Gender: Male*Cushion Type: Elastic*Dimensions: 15 x 96mm*Length: 96mm*Width: 19mm*Maximum Operating Pressure: 10 bar*ISO Standard: ISO 6432*Code Number: 202-1781

Ulasan Produk

Tidak ada ulasan