FESTO Air Roundline Cylinder CRDSNU Series Bore: 32mm Stroke: 80mm Male G 1/8

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinders are used for position detection and have an automatically adjusting air cushion, adjustable at both end positions. Stroke size is 80mm. Ambient temperature: 0 - 80°C High alloy steel material used for cylinder barrel
Feature
Specification
*Stroke: 80mm*Bore: 32mm*Action: Double*Manufacturer Series: CRDSNU*Pneumatic Connection: G1/8*Piston Rod Thread Gender: Male*Cushion Type: Air Cushion*Dimensions: 42(Dia).X198mm*Length: 198mm*Maximum Operating Pressure: 10 bar*ISO Standard: ISO15552*Code Number: 202-1716

Ulasan Produk

Tidak ada ulasan