FESTO Air Pressure Roundline Cylinder DSNU-50-250-PPS-A Series Bore: 50mm Stroke: 250mm

Sebelum PPN:
Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinder DSNU-50-250-PPS - A is equipped with self-adjusting pneumatic end position cushioning. It meets the highest requirements regarding operating characteristics, service life and load carrying ability. The cylinder barrel is made of stainless steel with drawn aluminum alloy bearings and end caps. Stroke: 250 mm Piston diameter: 50 mm Piston rod thread: M16x1 5 Cushioning: PPS : Self-adjusting pneumatic end position cushioning Assembly position: Any
Feature
Specification
*Stroke: 250mm*Bore: 50mm*Action: Double*Manufacturer series: DSNU*Code number: 203-7855

Ulasan Produk

Tidak ada ulasan